Apply to be a TradeMaster!
Main product image of 1-1/2" Integral Press 551 Series DISCAL Air Separator w/ Service Valve
Magnifying glass
Hover image to zoom

1-1/2" Integral Press 551 Series DISCAL Air Separator w/ Service Valve

Brand:
Caleffi
SKU:
551068A
Rating:
(0)
Q&A:
(0)
1-1/2" Integral Press 551 Series DISCAL Air Separator w/ Service Valve
Magnifying glass
Hover image to zoom
$342.63 each
In Stock
In Stock
Get 5 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Temperature Range (F)
32°F to 250°F

Description

–
1-1/2" Integral Press 551 Series DISCAL Air Separator w/ Service Valve

Air separators are used to continuously remove the air contained in the hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is very high. They are capable of removing automatically all the air present in the system down to the micro-bubble level.

The circulation of fully de-aerated water enables the equipment to operate under optimum conditions, free from noise, corrosion, localized or mechanical damage. Micro-bubbles, fusing with each other, increase in volume (get larger) until they become large enough to rise to the top where they are automatically released.

Furnish and install on the plans and described herein, a Caleffi DISCAL® Air Separator as manufactured by Caleffi. Each separator must be designed with a brass valve body and seals in peroxide-cured EPDM. The separator design must include a removable internal glass-reinforced nylon fiber mesh - PA66G30, coalescing medium (304 stainless steel for compact version), to automatically remove all air present in the system. Each separator shall be Caleffi model 551 or approved equal.

Specs

–
Size:

1-1/2"

Product Type:

Air Eliminator

Dirt Eliminator

Connection Method:

Press

Connection Type:

Press x Press

Max Pressure (PSI):

150

Max Temp (F):

250°F

Flow Rate (GPM):

22

Material:

Brass

Temperature Range (F):

32°F to 250°F

Type:

Non-Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy