Apply to be a TradeMaster!
Main product image of 3/4" Sweat Tail Piece w/ Check Valve (Fits 1" Nut)
Magnifying glass
Hover image to zoom

3/4" Sweat Tail Piece w/ Check Valve (Fits 1" Nut)

Brand:
Caleffi
SKU:
59905A
Rating:
(0)
Q&A:
(0)
3/4" Sweat Tail Piece w/ Check Valve (Fits 1" Nut)
Magnifying glass
Hover image to zoom
$35.69 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Brass

Description

–
Note: Image may not reflect actual product

3/4" Sweat Tail Piece w/ Check Valve (Fits 1" Nut)

Specifications:
  • Size: 3/4"
  • Connection Type: Sweat
  • Material: Low lead brass
  • Fits: 1" Nut
  • Weight: 0.3 lbs

Specs

–
Features:

Check Valve

Connection Size:

3/4"

Connection Type:

Sweat

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy