Apply to be a TradeMaster!
Main product image of 3/4" Sweat Two-Way Motorized Ball Zone Valve
Magnifying glass
Hover image to zoom

3/4" Sweat Two-Way Motorized Ball Zone Valve

Brand:
Caleffi
SKU:
644259A
Rating:
(0)
Q&A:
(0)
3/4" Sweat Two-Way Motorized Ball Zone Valve
Magnifying glass
Hover image to zoom
$295.30 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
13 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Note: Image may not be exact representation of item.

Zone valves are used to automatically shut-off the flow, redirect or modulate hot and chilled water in hydronic heating and air conditioning systems.

The high flow and high close-off performance characteristics of these zone valves, combined with the compact size, makes them particularly suitable to fit inside baseboard or directly in fan coils units.

Motorized ball valves series 644 are used in all types of systems because of the following characteristics:
  • Zero leakage across the valve
  • Quick opening and closing valve operation
  • Operates at very high differential pressures
  • Low pressure drop through the valve
  • Union connections for simple installs and removals

Specs

–
Voltage:

24V

Connection Type:

Sweat

Size:

3/4"

Max Pressure (PSI):

150

Max Temp (F):

230°F

Flow Capacity (Cv):

13

Material:

Brass

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy