Apply to be a TradeMaster!
Main product image of 1" Press Two-Way Motorized Ball Zone Valve
Magnifying glass
Hover image to zoom

1" Press Two-Way Motorized Ball Zone Valve

Brand:
Caleffi
SKU:
644266A
Rating:
(0)
Q&A:
(0)
1" Press Two-Way Motorized Ball Zone Valve
Magnifying glass
Hover image to zoom
$326.45 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Press Connection
Product Highlight: Flow Capacity (Cv)
13 Cv
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
230°F Max Temp

Description

–
Zone valves are used to automatically shut-off the flow, redirect or modulate hot and chilled water in hydronic heating and air conditioning systems.

The high flow and high close-off performance characteristics of these zone valves, combined with the compact size, makes them particularly suitable to fit inside baseboard or directly in fan coils units.

The 6442 and 6443 series motor drives for 40 seconds. Power is then dropped by an internal switch. Power is required to drive in both directions. These valves are used in all types of systems because of the following characteristics:
  • Zero leakage across the valve
  • Quick opening and closing valve operation
  • Operates at very high differential pressures
  • Loss of power stays in last position (open, closed or mid-stroke)
  • Low pressure drop through the valve
  • Union connections for simple installation and removal

Image displayed represents NPT model.

Specs

–
Size:

1"

Connection Type:

Press

Max Pressure (PSI):

150

Max Temp (F):

230°F

Flow Capacity (Cv):

13

Material:

Brass

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy