Apply to be a TradeMaster!
Main product image of 3/4" Press Three-Way Motorized Ball Zone Bypass Valve
Magnifying glass
Hover image to zoom

3/4" Press Three-Way Motorized Ball Zone Bypass Valve

Brand:
Caleffi
SKU:
644356A-3BY
Rating:
(0)
Q&A:
(0)
3/4" Press Three-Way Motorized Ball Zone Bypass Valve
Magnifying glass
Hover image to zoom
$332.79 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Press Connection
Product Highlight: Flow Capacity (Cv)
12 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Zone valves are used to automatically shut-off the flow, redirect or modulate hot and chilled water in hydronic heating and air conditioning systems.
The motorized three-way diverting / mixing valves permits two position diverting or three-way mixing with 3-wire floating outdoor reset controller for injection mixing.
The motorized three-way bypass valves permits a system to operate with a continuous flow regardless if the zone valve is in the open or in the by-pass position.
The high flow and high close-off performance characteristics of these zone valves, combined with the compact size, makes them particularly suitable to fit inside baseboard or directly in fan coils units.

Motorized ball valves series 644 are used in all types of systems because of the following characteristics:
  • Zero leakage across the valve
  • Quick opening and closing valve operation
  • Operates at very high differential pressures
  • Loss of power stays in last position (open, closed or mid-stroke)
  • Low pressure drop through the valve
  • Union connections for simple installation and removal

Image displayed represents NPT model.

Specs

–
Size:

3/4"

Connection Type:

Press

Max Pressure (PSI):

150

Max Temp (F):

230°F

Voltage:

24V

Material:

Brass

Flow Capacity (Cv):

12

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy