Apply to be a TradeMaster!
Main product image of 3/4" MNPT CONTECA Heat Energy Meter Kit (0.25 to 10.0 GPM)
Magnifying glass
Hover image to zoom

3/4" MNPT CONTECA Heat Energy Meter Kit (0.25 to 10.0 GPM)

Brand:
Caleffi
SKU:
750450A
Rating:
(0)
Q&A:
(0)
3/4" MNPT CONTECA Heat Energy Meter Kit (0.25 to 10.0 GPM)
Magnifying glass
Hover image to zoom
750450A has been discontinued
Discontinued November 25, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Max Flow (GPM)
10 MAX GPM

Description

CONTECATM is a direct heat energy meter designed to measure instantaneous and recorded history of thermal energy usage in residential and commercial buildings, for heating only, cooling only, or both heating and cooling.
The CONTECA meter features an 8-digit liquid crystal display that enables easy reading of BTU consumed as well as a range of technical data indicating equipment operating status and data logging.

Each CONTECA includes a heat meter with an electronic calculator and user interface, two temperature sensors, and sensor holder bodies, fittings included. The rotary pulse flow meter comes with the CONTECA meter kit. In addition to the two temperature inputs and flow meter input, 4 additional pulse inputs are available for optional equipment monitoring. Data logging is integral and menu accessible in each CONTECA. Multiple units can be connected to the CONTECA Datalogger for access to all units on the network.

Specs

Size:

3/4"

Connection Method:

Threaded

Connection Type:

MNPT

Min Flow (GPM):

0.25

Max Flow (GPM):

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm