Apply to be a TradeMaster!
Main product image of QuickSetter Flow Meter, 5-19 GPM (Replacement)
Magnifying glass
Hover image to zoom
QuickSetter Flow Meter, 5-19 GPM (Replacement)
Magnifying glass
Hover image to zoom
$127.25 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
19 MAX GPM

Description

–
Use of a flow meter greatly simplifies the process of system balancing since the flow rate can be measured and controlled at any time without differential pressure gauges or reference charts. The onboard flow meter eliminates the need to calculate valve settings during system setup.

Features:
  • This unique onboard flow meter offers unprecedented time and cost savings by eliminating the long and difficult procedure of calculating pre-settings associated with using traditional balancing devices
  • The by-pass circuit easily detaches for cleaning

Specifications:
  • Replacement body for 132 Series QuickSetter and QuickSetter+
  • 5-19 GPM
  • Flow rate is indicated on the flow meter housed in a bypass circuit on the valve body
  • Flow meter is automatically shut off after readings, isolating it during normal operation

Specs

–
Application:

Replacement Part

Max Flow (GPM):

19

Min Flow (GPM):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy