Apply to be a TradeMaster!
Main product image of 1" FNPT Nut/Tailpiece Combo
Magnifying glass
Hover image to zoom

1" FNPT Nut/Tailpiece Combo

Brand:
Caleffi
SKU:
F49646
Rating:
(1)
Q&A:
(0)
1" FNPT Nut/Tailpiece Combo
Magnifying glass
Hover image to zoom
$27.60 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass

Description

–

F49646 is a 1" NPT Nut & Tailpiece Combo for Caleffi Mixing Valves.

Specs

–
Lead Free:

Yes

Connection Size:

1"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wrong Part

The part received was actually the wrong part. I received a PEX Expansion fitting instead of a PEX Crimp fitting.
JW
OK
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy