Apply to be a TradeMaster!
Main product image of 1" Sweat Union Fitting w/ Temp Gauge
Magnifying glass
Hover image to zoom

1" Sweat Union Fitting w/ Temp Gauge

Brand:
Caleffi
SKU:
NA10296
Rating:
(0)
Q&A:
(0)
1" Sweat Union Fitting w/ Temp Gauge
Magnifying glass
Hover image to zoom
NA10296 has been discontinued
Discontinued January 20, 2020
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Brass

Description

–
  • Union with temperature gauge
  • Brass body and fittings
  • Max. working pressure: 150 psi
  • Face dial diameter: 2"
  • Dial scale: 30-210F

Specs

–
Size:

1"

Connection Type:

Sweat

Dial Size:

2"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm