Apply to be a TradeMaster!
Main product image of 1" Union Inline Balancing Flow Meter
Magnifying glass
Hover image to zoom
1" Union Inline Balancing Flow Meter
Magnifying glass
Hover image to zoom
NA223529 has been discontinued
Discontinued August 23, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Flow Capacity (Cv)
6 Cv
Product Highlight: Temperature Range (F)
32°F to 250°F

Description

–
The NA223 is designed for direct inline balancing and control of flows to system circuits.Balancing valves offer a quick, easy and accurate method of adjusting the flow rates through solar and hydronic heating systems. Correct balancing of hydraulic circuits ensures optimum energy distribution, resulting in more efficient and economical operation in accordance with energy savings guidelines. With an inline balancing flow meter, any qualified installer can set the appropriate flow for the system without costly measuring devices. The flow measurement is based on the principle of a baffle float. The flowmeter is built into the housing. The balancing can be carried out with a screwdriver at the adjusting screw. The reading position is the bottom line of the baffle float.

The valve can be installed in a horizontal, vertical or inclined position. Care should be taken in order to ensure that the arrow is pointing in the direction of the flow.

Features:
  • Max working pressure: 150 psi
  • Temp range: 32° - 250°F
  • Max percentage of glycol: 50%
  • Measuring accuracy: ±10%
  • 2 to 8 gpm
  • Cv: 6.0

Specs

–
Size:

1"

Connection Type:

Union

Min Flow (GPM):

2

Max Flow (GPM):

8

Max Pressure (PSI):

150

Application:

Hot and Chilled Water, up to 50% Glycol

Flow Capacity (Cv):

6

Temperature Range (F):

32°F to 250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm