Apply to be a TradeMaster!
Main product image of 1-1/4" NPT Female Drain Ball Valve w/ Lever
Magnifying glass
Hover image to zoom
1-1/4" NPT Female Drain Ball Valve w/ Lever
Magnifying glass
Hover image to zoom
$79.28 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
365°F Max Temp
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

–
1-1/4" NPT Female Drain Ball Valve w/ Lever

Specifications:
  • Fits SEP4, HydroCal, Hydro Separators, DISCAL, DISCALDIRT, DIRTCAL and GeoCal
  • Brass body
  • Max working pressure: 150 psi
  • Max working temp: 365°F

Specs

–
Product Type:

Replacement Part

Size:

1-1/4"

Max Pressure (PSI):

150

Max Temp (F):

365°F

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Handle Style:

Lever

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy