Apply to be a TradeMaster!
Main product image of 1" Sweat Inline Flow Check Valve (17 Cv)
Magnifying glass
Hover image to zoom

1" Sweat Inline Flow Check Valve (17 Cv)

Brand:
Caleffi
SKU:
NA51069
Rating:
(0)
Q&A:
(0)
1" Sweat Inline Flow Check Valve (17 Cv)
Magnifying glass
Hover image to zoom
$47.44 each
In Stock
In Stock
Get 5 Thu, Sep 17

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Flow Capacity (Cv)
17 Cv
Product Highlight: Material
Brass

Description

  • Max percentage of glycol: 50%
  • Max working pressure: 150 psi
  • Temp range: 32- 250F
  • Open Pressure: 0.29 psi

Specs

Size:

1"

Connection Method:

Sweat

Connection Type:

C x C

Flow Capacity (Cv):

17

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy