Apply to be a TradeMaster!
Main product image of 1/2" MNPT Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom

1/2" MNPT Serviceable Flow Check Valve (Low Lead)

Brand:
Caleffi
SKU:
NA51240
Rating:
(0)
Q&A:
(0)
1/2" MNPT Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom
$74.59 each
In Stock
In Stock
Get 5 Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Flow Capacity (Cv)
17 Cv
Product Highlight: Material
Brass

Description

–
Serviceable flow check valve (MNPT) Serviceable low lead check valves. connection: 1/2" MNPT. Maximum working pressure: 150 psi. Medium temperature range: 32–150 Deg F. Cv: 17.

Product Description
A check valve ensures that water only flows in a single direction of a plumbing or hydronic system. The NA51 series low-lead serviceable inline spring check valves, ideal for residential and commercial applications, feature union connections with a variety of end connection options for easy installation and maintenance. The valve is constructed of a stainless steel body and low-lead brass or copper tailpieces. It complies with low lead laws and listed by ICC-ES, and meets codes IPC, IRC, UPC and NPC for use in accordance with the US and Canadian plumbing codes.

Product Features
  • Max percentage of glycol: 50%
  • Max working pressure:150 psi
  • Temp range: 32° - 150°F (190°F for max 1 hour)
  • Opening pressure differential: 0.25 psi (1/2" through 1-1/4”); 0.50 psi (1-1/2”, 2")

Specs

–
Size:

1/2"

Connection Type:

MNPT x MNPT

Flow Capacity (Cv):

17

Connection Method:

Threaded

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy