Apply to be a TradeMaster!
Main product image of 1-1/4" Press Serviceable Inline Check Valve (Low Lead)
Magnifying glass
Hover image to zoom

1-1/4" Press Serviceable Inline Check Valve (Low Lead)

Brand:
Caleffi
SKU:
NA51376
Rating:
(0)
Q&A:
(0)
1-1/4" Press Serviceable Inline Check Valve (Low Lead)
Magnifying glass
Hover image to zoom
NA51376 has been discontinued
Discontinued June 18, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1-1/4" Press Serviceable Inline Check Valve (Low Lead)
Brand:
Caleffi
SKU:304776A
(0)
Order by 6PM, receive 4 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Flow Capacity (Cv)
30 Cv
Product Highlight: Material
Brass

Description

–
1-1/4" Press Serviceable Inline Check Valve (Low Lead)

A check valve ensures that water only flows in a single direction of a plumbing or hydronic system. The NA51 series low-lead serviceable inline spring check valves, ideal for residential and commercial applications, feature union connections with a variety of end connection options for easy installation and maintenance. The valve is constructed of a stainless steel body and low-lead brass or copper tailpieces. It complies with low lead laws and listed by ICC-ES, and meets codes IPC, IRC, UPC and NPC for use in accordance with the US and Canadian plumbing codes.

Specs

–
Size:

1-1/4"

Connection Method:

Press

Threaded

Connection Type:

Press x Press

Flow Capacity (Cv):

30

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm