Apply to be a TradeMaster!
Main product image of Boiler Trim Kit w/ Check & Backflow Valve, 1-1/4" Threaded Air Separator, & 4.4 Gal. Expansion Tank
Magnifying glass
Hover image to zoom

Boiler Trim Kit w/ Check & Backflow Valve, 1-1/4" Threaded Air Separator, & 4.4 Gal. Expansion Tank

Brand:
Caleffi
SKU:
NA553372
Rating:
(0)
Q&A:
(0)
Boiler Trim Kit w/ Check & Backflow Valve, 1-1/4" Threaded Air Separator, & 4.4 Gal. Expansion Tank
Magnifying glass
Hover image to zoom
$555.17 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/4", 1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Tank Volume
4.4 Gallons

Description

–
Description

The NA553 Series Boiler Trim Kit has 10 configurations that combine 8 common boiler installation components into one simple package.

Kit Includes:
  • 551007A: DISCAL® Air Separator (1-1/4" NPT connection)
  • 573002A: AutoFill/Backflow Combination (1/2" NPT connection)
  • 561402A: Expansion Tank Check Valve
  • (2) Brass Nipples
  • 3" NPT Brass Tee
  • Expansion Tank (4.4 gallon)

Specs

–
Connection Size:

1-1/4"

1/2"

Connection Type:

Threaded

Tank Volume:

4.4 Gallons

Type:

Trim Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy