Apply to be a TradeMaster!
Main product image of Boiler Trim Kit w/ AutoFill/Backflow Valves, 1-1/4" Air Separator, & 7.6 Gal. Expansion Tank
Magnifying glass
Hover image to zoom

Boiler Trim Kit w/ AutoFill/Backflow Valves, 1-1/4" Air Separator, & 7.6 Gal. Expansion Tank

Brand:
Caleffi
SKU:
NA553679
Rating:
(0)
Q&A:
(0)
Boiler Trim Kit w/ AutoFill/Backflow Valves, 1-1/4" Air Separator, & 7.6 Gal. Expansion Tank
Magnifying glass
Hover image to zoom
NA553679 has been discontinued
Discontinued January 20, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Size
1/2", 1-1/4" Connection
Product Highlight: Tank Volume
7.6 Gallons
Product Highlight: Thread Type
Sweat Thread Type

Description

–
Description

The NA553 Series Boiler Trim Kit has 10 configurations that combine 8 common boiler installation components into one simple package.

Kit Includes:
  • 551035A: DISCAL® Air Separator (1-1/4" sweat connection)
  • 573009A: AutoFill/Backflow Preventer Combination (1/2" sweat connection)
  • 561402A: Expansion Tank Check Valve
  • (2) Brass Nipples
  • Brass Tee
  • Expansion Tank (7.6 gallon)

Specs

–
Connection Size:

1/2"

1-1/4"

Tank Volume:

7.6 Gallons

Thread Type:

Sweat

Type:

Trim Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm