Apply to be a TradeMaster!
Main product image of Replenishment Water Treatment Filling Unit
Magnifying glass
Hover image to zoom

Replenishment Water Treatment Filling Unit

Brand:
Caleffi
SKU:
NA573022
Rating:
(1)
Q&A:
(0)
Replenishment Water Treatment Filling Unit
Magnifying glass
Hover image to zoom
$353.35 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Height
15-1/4"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
The replenishment water treatment filling unit is an assembly consisting of a backflow preventer, isolation valves, filter housing unit with replaceable resin cartridge and AutoFill™ pre-adjustable fiill valve. This unit is installed on the water inlet piping in sealed hydronic heating or cooling systems. Three important functions are provided in this single filling unit assembly: maintaining the pressure of the system stable at a set value and automatically filling up with water as required; protecting drinking water systems from return flow, caused by back-siphoning or back pressure of contaminated fluids; and producing from site-sourced water, demineralized water of an ideal grade for use in closed hydronic heating and cooling systems. Minerals causing hardness are almost entirely eliminated. This prevents premature equipment malfunction including reduced efficiency or component failure due to lime scale formation – a common affliction of heat exchangers. Demineralized water is low in electrical conductivity to minimize corrosion due to galvanic attack. Demineralized water eliminates the variability of mineral content found in untreated site water which provides more reliable dosing when chemical additives are used – such as glycol.

  • Demineralizes site water through a color changing (indicates when to change) demineralizing cartridge.
  • Complete including backflow preventer, isolation valves, filter housing with resin cartridge and AutoFill automatic fill valve.
  • Max inlet pressure: 125 psi
  • Max working temp: 100°F
  • Max flow: 1 gpm
  • TDS of water after treatment: < 30 ppm
  • Connections: 1/2" NPT

Specs

–
Product Type:

Water Treatment System

Type:

Demineralizing

Application:

Hydronic

Flow Rate (GPM):

1

Max Pressure (PSI):

125

Max Water Temp (°F):

100°F

Inlet Size:

1/2"

Outlet Size:

1/2"

Connection Type:

FNPT

Height:

15-1/4"

Diameter (Inches):

4-1/2"

Reduction Claim:

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

SX-30V Extrol Expansion Tank (14 Gallon Volume)
SKU: 118-27
Amtrol

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

no

I bought 2 of these and the piping is misaligned... its a great idea though.
lou
nyc
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy