Apply to be a TradeMaster!
Main product image of 230V Normally Closed Actuator w/ Aux. Switch 6" Wire
Magnifying glass
Hover image to zoom

230V Normally Closed Actuator w/ Aux. Switch 6" Wire

Brand:
Caleffi
SKU:
Z114000
Rating:
(0)
Q&A:
(0)
230V Normally Closed Actuator w/ Aux. Switch 6" Wire
Magnifying glass
Hover image to zoom
Z114000 has been discontinued
Discontinued January 6, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Position
Normally Closed
Product Highlight: Max Temp (F)
240°F Max Temp

Description

The Z-one valve is a truly universal zone valve that can be used in a wide range of commercial and residential applications; from fan coils to baseboard, radiant to high rise, the Z-one is the professionals valve of choice. The Z-one can be used in both chilled or hot water and low pressure steam applications. With Delta P close off pressures of up to 75 PSI, the Z-one outperforms all other zone valves. The Z-one is available in sizes from 1/2" to 1-1/4" sweat or NPT connections on valve body, with removable actuator available in 24 to 277 voltages. Some models of Z-one actuators contain an auxiliary micro-switch to operate other devices. The 24 V actuators use a sealed reed switch, patent pending, which has been produced specifically for use with relays, boiler contacts (TT) and DDC systems. It requires no minimum current load. The 120 V - 277 V actuators, and actuator model number Z111000 HCS for applications requiring greater than 400 mA, use a conventional micro-switch with silver contacts. The auxiliary switch is activated when the valve is 60% open or when the actuator is manually opened.

Specs

Voltage:

230V

Max Temp (F):

240°F

Position:

Normally Closed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm