Apply to be a TradeMaster!
Main product image of Inverted Flare 2-Way Straight Zone Valve Body 75 psi (1.0 Cv)
Magnifying glass
Hover image to zoom

Inverted Flare 2-Way Straight Zone Valve Body 75 psi (1.0 Cv)

Brand:
Caleffi
SKU:
Z200041
Rating:
(0)
Q&A:
(0)
Inverted Flare 2-Way Straight Zone Valve Body 75 psi (1.0 Cv)
Magnifying glass
Hover image to zoom
$60.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Inverted Flare Connection
Product Highlight: Flow Capacity (Cv)
1 Cv
Product Highlight: Max Temp (F)
240°F Max Temp

Description

–
Note: This image represents an NPT 2-Way model.

The Caleffi Z-One 2-Way Straight Inverted Flare Valve Body is used to automatically shut-off the flow or redirect hot and chilled water in hydronic heating and air conditioning systems. The high temperature and high close-off performance characteristics of these zone valves, combined with compact size, makes them suitable to fit inside baseboard or directly in fan coil units. The Caleffi Z-One 2-Way Straight Inverted Flare Valve Body has a CV of 1.

  • Automatically shut-off or redirect hot or chilled water in hydronic heating and air conditioning systems
  • Compact Size
  • Easy installation
  • Connection Type: Inverted Flare
  • Connection Size: 0.5 Inches

Specs

–
Connection Type:

Inverted Flare

Max Close-Off PSI:

75

Flow Capacity (Cv):

1

Max Temp (F):

240°F

Body Pattern:

2-Way

Straight-Through

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy