Apply to be a TradeMaster!
Main product image of 3/4" Sweat 2-way Straight Through Valve Body, No Lead (7.5 Cv)
Magnifying glass
Hover image to zoom

3/4" Sweat 2-way Straight Through Valve Body, No Lead (7.5 Cv)

Brand:
Caleffi
SKU:
Z207537
Rating:
(0)
Q&A:
(0)
3/4" Sweat 2-way Straight Through Valve Body, No Lead (7.5 Cv)
Magnifying glass
Hover image to zoom
$107.52 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
3/4" Sweat 2-way Straight Through Valve Body, No Lead (7.5 Cv)

Specs

–
Size:

3/4"

Connection Type:

Sweat

Max Temp (F):

240°F

Body Pattern:

Straight-Through

2-Way

Flow Capacity (Cv):

7.5

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy