Apply to be a TradeMaster!
Main product image of Z-One 1/2" SAE Flare, 3-Way Diverting Brass Valve Body, 30 PSI (3.5 Cv)
Magnifying glass
Hover image to zoom

Z-One 1/2" SAE Flare, 3-Way Diverting Brass Valve Body, 30 PSI (3.5 Cv)

Brand:
Caleffi
SKU:
Z300053
Rating:
(0)
Q&A:
(0)
Z-One 1/2" SAE Flare, 3-Way Diverting Brass Valve Body, 30 PSI (3.5 Cv)
Magnifying glass
Hover image to zoom
Z300053 has been discontinued
Discontinued November 25, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Body Pattern
Diverting, 3-Way
Product Highlight: Connection Type
SAE Flare Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
240°F Max Temp

Description

–
Note: This image represents 3-Way sweat model.

The Caleffi Z-One 3-Way Diverting SAE Flare Valve Body is used to automatically shut-off the flow or redirect hot and chilled water in hydronic heating and air conditioning systems. The high temperature and high close-off performance characteristics of these zone valves, combined with compact size, makes them suitable to fit inside baseboard or directly in fan coil units. The Caleffi Z-One 3-Way Diverting SAE Flare Valve Body has a CV of 3.5.

  • Automatically shut-off or redirect hot or chilled water in hydronic heating and air conditioning systems
  • Compact Size
  • Easy installation
  • Connection Type: SAE Flare
  • Connection Size: 0.5 Inches

Specs

–
Size:

1/2"

Connection Type:

SAE Flare

Max Temp (F):

240°F

Body Pattern:

Diverting

3-Way

Max Close-Off PSI:

30

Flow Capacity (Cv):

3.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm