Apply to be a TradeMaster!
Main product image of 3/4" Sweat, 3-Way Diverting Lead Free Brass Valve Body, 20 PSI (7.5 Cv)
Magnifying glass
Hover image to zoom

3/4" Sweat, 3-Way Diverting Lead Free Brass Valve Body, 20 PSI (7.5 Cv)

Brand:
Caleffi
SKU:
Z307537
Rating:
(0)
Q&A:
(0)
3/4" Sweat, 3-Way Diverting Lead Free Brass Valve Body, 20 PSI (7.5 Cv)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Diverting, 3-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
3/4" Sweat, 3-Way Diverting Lead Free Brass Valve Body, 20 PSI (7.5 Cv)

Specs

–
Size:

3/4"

Connection Type:

Sweat

Max Temp (F):

240°F

Body Pattern:

Diverting

3-Way

Flow Capacity (Cv):

7.5

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy