Apply to be a TradeMaster!
Main product image of 3/4" Inverted Flare 2-Way, Normally Closed Zone Valve w/ (2) 3/4" Sweat Fittings 3.5 Cv (24V)
Magnifying glass
Hover image to zoom

3/4" Inverted Flare 2-Way, Normally Closed Zone Valve w/ (2) 3/4" Sweat Fittings 3.5 Cv (24V)

Brand:
Caleffi
SKU:
Z40F
Rating:
(1)
Q&A:
(0)
3/4" Inverted Flare 2-Way, Normally Closed Zone Valve w/ (2) 3/4" Sweat Fittings 3.5 Cv (24V)
Magnifying glass
Hover image to zoom
$151.26 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Inverted Flare Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Specs

–
Size:

3/4"

Voltage:

24V

Connection Type:

Inverted Flare

Max Temp (F):

240°F

Min Temp (F):

32°F

Body Pattern:

2-Way

Flow Capacity (Cv):

3.5

Position:

Normally Closed

End Switch:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would definitely use this product again!

Easy to install. Supply house made the order process easy to find the right part all around a great transaction!
Shane
Wi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy