Apply to be a TradeMaster!
Main product image of 1/2" SAE Flare 2-Way, Normally Closed Zone Valve 3.5 Cv (24V)
Magnifying glass
Hover image to zoom

1/2" SAE Flare 2-Way, Normally Closed Zone Valve 3.5 Cv (24V)

Brand:
Caleffi
SKU:
Z42
Rating:
(0)
Q&A:
(0)
1/2" SAE Flare 2-Way, Normally Closed Zone Valve 3.5 Cv (24V)
Magnifying glass
Hover image to zoom
$137.52 each
In Stock
In Stock
Get 7 Mon, Sep 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
SAE Flare Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

  • A snap on actuator allows for fast installation and easy replacement with a convenient in-line push button.
  • A gear ratio of 21:1 in the actuator increases torque for high close-off pressure and increases closing time to reduce water hammer.
  • Compact design provides quick and easy installation, the Z-one valve fits perfectly inside baseboards and fan coils. Available with choice of NPT, sweat and press fittings for ease of installation and maintenance.
  • Hermetically sealed end switch in 24V actuators requires no minimum current load allowing multiple end switches connected in parallel to zoning panel.
  • Suitable for all types of systems - made with materials compatible with chilled or hot water up to 240°F, 15 psi steam, and open or closed systems.
  • Low power consumption allows up to five valves per 40 VA transformer.

    **Image may not represent actual product.**

Specs

Size:

1/2"

Voltage:

24V

Connection Type:

SAE Flare

Max Temp (F):

240°F

Min Temp (F):

32°F

Body Pattern:

2-Way

Flow Capacity (Cv):

3.5

Position:

Normally Closed

End Switch:

Yes

Max Pressure (PSI):

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy