Apply to be a TradeMaster!
Main product image of 1/2" Press 2-Way Zone Valve w/ Screw Terminals, 3.5 Cv (24V)
Magnifying glass
Hover image to zoom

1/2" Press 2-Way Zone Valve w/ Screw Terminals, 3.5 Cv (24V)

Brand:
Caleffi
SKU:
Z54P
Rating:
(0)
Q&A:
(0)
1/2" Press 2-Way Zone Valve w/ Screw Terminals, 3.5 Cv (24V)
Magnifying glass
Hover image to zoom
$212.10 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Press Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Z-one™ valves are used to automatically shut-off the flow or redirect hot and chilled water in hydronic systems, open systems, closed systems, low-pressure steam; and are UL listed for plenum installations. The motorized two-position, on/off, spring return Z1 series actuator has an end mounted push button for quick installation to the valve body. The actuator is equipped with or without an auxiliary micro-switch and models are either normally closed or normally open and with wire or terminal connections. The high temperature zone valve body Z2 series is 2-way straight through and the valve body Z3 series is 3-way diverting or mixing. The Z1 series actuator is easily attached by a push button lock and requires no tools. The Z-one valve provides 100% bubble-tight seat close-off leakage. The high temperature and high close-off performance characteristics of these zone valves, combined with the compact size, makes them suitable to fit inside baseboards or directly in fan coil units. Z-one valves are available with ½ to 1 inch press fittings, the Presscon™ copper tail-piece with union nut, making installation and maintenance fast, easy and efficient. Special slots in the EPDM O-ring allows fluid to leak during system testing if unpressed and provide a perfect leak proof seal when completely pressed. Some models are low-lead brass, for domestic hot water applications.

Features
  • Two-way zone valve
  • Male union body and two press fittings
  • Spring return
  • Normally closed actuator
  • Auxiliary micro-switch
  • Max body pressure: 300 psi.
  • Overall length: 5-5/8"
  • Temperature range: 32—240°F.
  • Suitable fluids: water, 50% max. glycol, 15 psi max steam.
  • Power supply: 24 V AC.
  • Power consumption: 5 W, 7 VA
  • Screw Terminal Connection

Specs

–
Size:

1/2"

Position:

Normally Closed

Voltage:

24V

Flow Capacity (Cv):

3.5

Connection Type:

Press

Max Temp (F):

240°F

Body Pattern:

2-Way

End Switch:

Yes

Max Close-Off PSI:

30

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy