Apply to be a TradeMaster!
Main product image of 1/2" Male Flare x Female Flare Sight Glass
Magnifying glass
Hover image to zoom

1/2" Male Flare x Female Flare Sight Glass

Brand:
Cam-Stat
SKU:
5916
Rating:
(0)
Q&A:
(0)
1/2" Male Flare x Female Flare Sight Glass
Magnifying glass
Hover image to zoom
5916 has been discontinued
Discontinued October 10, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Female Flare x Male Flare Connection

Description

–
1/2" Male Flare x Female Flare Sight Glass

The Allin Liquid Eye® has a unique "see-thru" feature that is more readable than other sight glasses. The dot on the tube is magnified when the tube is full of refrigerant to give a quick, easy indication.

Features/Benefits

  • Replaces A-1® F5916
  • Color bar designed for HFC refrigerants
  • Shock resistant glass
  • Solid brass body

Specs

–
Product Type:

Sight Glass

Connection Size:

1/2"

Connection Type:

Female Flare x Male Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm