Apply to be a TradeMaster!
Main product image of Blower Control (24V)
Magnifying glass
Hover image to zoom

Blower Control (24V)

Brand:
Cam-Stat
SKU:
7070
Rating:
(0)
Q&A:
(0)
Blower Control (24V)
Magnifying glass
Hover image to zoom
7070 has been discontinued
Discontinued October 10, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Blower Control (24V)

For replacing the exact OEM heating control components, Supco® offers the complete line of CAMSTAT® controls

Features/Benefits

  • Control voltage: 24 VAC
  • Increasing heating efficiency by delaying the ON and OFF cycle of the blower fan
  • Relay contacts: SPST
  • Blower on time: 0-240 seconds adjustable
  • Blower off time: 0-240 seconds adjustable

Specs

–
Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm