Apply to be a TradeMaster!
FAL Series 7" Universal Fan and Limit Control

FAL Series 7" Universal Fan and Limit Control

Brand:
Cam-Stat
SKU:
FAL7C05TD120A
Rating:
(0)
Q&A:
(0)
FAL Series 7" Universal Fan and Limit Control
FAL7C05TD120A has been discontinued
Discontinued October 10, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
The FAL Series Control is a combination temperature-start blower control and limit control. It is designed to control both the blower (at adjustable setting) while limiting the safe operating temperature of the furnace (at predetermined settings) to meet individual manufacturer requirements. It incorporates the best features of a temperature actuated blower controls. To replace, check the cut-out temperature of FAL unit that is removed from the furnace and set the "Fan Off" pointer and limit on the replacement unit to match these temperature settings. The Fan Differential (black knob) adjusts the fan on to be 20° to 50° above the fan off temperature (white pointer). The knob has the letters "A,B,C" embossed into the top. "A" is the lowest setting and "C" the highest. Turn knob to achieve desired differential.

Product Features:
  • Universal replacement in forced air heating furnaces.
  • Adjustable fan OFF Setting
  • Adjustable DIFFERENTIAL Setting
  • Adjustable furnace temperature limit to match existing setting
  • UL Recognized
  • CSA Approved

Product Specifications:
  • Length: 7"
  • Fan off temperature: 90°F to 120°F
  • Limit temperature: 150°F to 250°F
  • Limit differential: 30°F
  • Pilot Duty: 40 VA @ 30 and 120

Specs

–
Product Type:

Fan Control

Limit Control

Length (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm