Apply to be a TradeMaster!
Main product image of FALTS Series 7" Fan and Limit Control
Magnifying glass
Hover image to zoom

FALTS Series 7" Fan and Limit Control

Brand:
Cam-Stat
SKU:
FALTS57C05T120A
Rating:
(1)
Q&A:
(0)
FALTS Series 7" Fan and Limit Control
Magnifying glass
Hover image to zoom
FALTS57C05T120A has been discontinued
Discontinued September 20, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length (Inches)
7" Length

Description

The FALTS Series Control is a combination time-temperature-start blower control and limit control. It is designed to control both the blower (at adjustable setting) while limiting the safe operating temperature of the furnace (at predetermined settings) to meet individual manufacturer requirements. It incorporates the best features of both the temperature actuated and time delay actuated blower controls. This universal replacement combination control is equipped with 1/4" spade quick connect terminals and adjustable knobs to permit temperature settings to conform to the unit being replaced. For replacements, check the cut-out temperature of the FALTS unit that is removed from the furnace and set the "Fan Off" pointer and limit on the replacement unit to match these temperature settings.

Product Features:
  • Time Start Fan Control for "Heat Assist"
  • Time delay turns ON blower as function of time and/or temperature after "Call for Heat"
  • Turns OFF blower as a function of temperature at dial setting for fan
  • Adjustable furnace temperature limit to match existing setting
  • SPST Switch
  • UL Recognized
  • CSA Approved

Product Specifications:
  • Length: 7"
  • Fan off temperature: 90°F to 120°F
  • Limit temperature: 150°F to 250°F
  • Limit differential: 30°F
  • Pilot Duty: 40 VA @ 30 and 120
  • Electrical Rating: "Heat Assist" - 0.08 Amps @ 24 VAC

Specs

Product Type:

Limit Control

Fan Control

Length (Inches):

7"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy from here again

Worked perfectly. Anyone could change it out.
Steve
Franklin IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?