Apply to be a TradeMaster!
Filter menu expanded

Filters

11 items
Reset

SORT

Product Availability
–

Show In Stock Only (11)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)
4" (1)
5" (1)

Price Range
–

$1 to $5 (3)
$5 to $10 (3)
$10 to $15 (2)
$20 to $25 (1)
$45 to $50 (1)
$60 to $70 (1)

CamLock Type E Male Coupler x Hose Shanks

Help Face
Need a little help?
11 items
Grid
List
Compare
Product Image of 1/2" CamLock Type E Male Coupler x Hose Shank
$3.40 each
BOX UP & SAVE 8%
$156.50 box of 50
$3.13 each
In Stock
Get 6 by Tomorrow, Nov 19
In Stock
Get 6 by Tomorrow, Nov 19
Compare
Product Image of 3/4" CamLock Type E Male Coupler x Hose Shank
$3.59 each
BOX UP & SAVE 8%
$247.50 box of 75
$3.30 each
In Stock
Get 4 by Tomorrow, Nov 19
In Stock
Get 4 by Tomorrow, Nov 19
Compare
Product Image of 1" CamLock Type E Male Coupler x Hose Shank
$3.99 each
BOX UP & SAVE 8%
$165.60 box of 45
$3.68 each
In Stock
Get 6 by Tomorrow, Nov 19
In Stock
Get 6 by Tomorrow, Nov 19
Compare
Product Image of 1-1/4" CamLock Type E Male Coupler x Hose Shank
$5.08 each
BOX UP & SAVE 8%
$112.32 box of 24
$4.68 each
In Stock
Get 2 by Tomorrow, Nov 19
In Stock
Get 2 by Tomorrow, Nov 19
Compare
Product Image of 1-1/2" CamLock Type E Male Coupler x Hose Shank
$5.97 each
BOX UP & SAVE 8%
$43.92 box of 8
$5.49 each
In Stock
Get 524 by Tomorrow, Nov 19
In Stock
Get 524 by Tomorrow, Nov 19
Compare
Product Image of 2" CamLock Type E Male Coupler x Hose Shank
$8.81 each
BOX UP & SAVE 8%
$48.66 box of 6
$8.11 each
In Stock
Get 50 by Tomorrow, Nov 19
In Stock
Get 50 by Tomorrow, Nov 19
Compare
Product Image of 2-1/2" CamLock Type E Male Coupler x Hose Shank
$11.97 each
In Stock
Get 28 by Tomorrow, Nov 19
In Stock
Get 28 by Tomorrow, Nov 19
Compare
Product Image of 3" CamLock Type E Male Coupler x Hose Shank
$14.97 each
In Stock
Get 7 by Tomorrow, Nov 19
In Stock
Get 7 by Tomorrow, Nov 19
Compare
Product Image of 4" CamLock Type E Male Coupler x Hose Shank
$23.23 each
In Stock
Get 4 by Tomorrow, Nov 19
In Stock
Get 4 by Tomorrow, Nov 19
Compare
Product Image of 5" CamLock Type E Male Coupler x Hose Shank
$47.25 each
In Stock
Get 4 by Fri, Nov 20
In Stock
Get 4 by Fri, Nov 20
Compare
Product Image of 6" CamLock Type E Male Coupler x Hose Shank
$65.80 each
In Stock
Get 7 by Tomorrow, Nov 19
In Stock
Get 7 by Tomorrow, Nov 19
Resources
FAQs, Manuals & Videos
Articles
More About CamLock Type E Male Coupler x Hose Shanks
This category contains a variety of sizes of Matco-Norca CamLock Type E Male Coupler x Hose Shanks. This type is designed for use with hoses. It allows for adding a quick disconnect system for connecting hoses while providing a secure fluid transfer. Type E connects with Type B, Type C, Type D and Type DC.
Didn't find what you're looking for? 
Let us know
.