Apply to be a TradeMaster!
Main product image of 2" Flow Control, 15 GPM with Cleanout and Air Intake
Magnifying glass
Hover image to zoom

2" Flow Control, 15 GPM with Cleanout and Air Intake

Brand:
Canplas
SKU:
3922115
Rating:
(1)
Q&A:
(0)
2" Flow Control, 15 GPM with Cleanout and Air Intake
Magnifying glass
Hover image to zoom
3922115 has been discontinued
Discontinued February 5, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
2" Flow Control, 15 GPM with Cleanout and Air Intake
Brand:
Canplas
SKU:763343
(0)
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Used With
3915A02

Description

–
The Flow Control is an integral component of the Endura's design. The Endura® Flow Control with Cleanout Lid provides quick access to the flow control plate, in case of blockage. External flow control makes cover removal unnecessary when clearing blockage at the flow control plate, keeping odours contained.

Specs

–
Size:

2"

Flow Rate (GPM):

15

Used With:

3915A02

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Simplifies installation

It made installing our new grease trap way easier. Having the clean-out exactly where the flow restriction is will make cleaning it easier. The air intake is 1 1/2 inch not two and that part of the description could have been made better but all in all having the intake at the restriction does make installation easier. The clean out is a hand tight only that uses an "O" ring for sealing. I took the "O" ring to BDI and had it sized while it was new and picked up a 10 bag of 327 N70 70 rings for $2.95 plus tax just to have on hand.
George
Hubbard, OH
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?