Apply to be a TradeMaster!
Main product image of 1-1/2" White PVC DWV 90-Degree Sink Strainer Adapter H x Sink Strainer Adapter Nut & Gasket
Magnifying glass
Hover image to zoom

1-1/2" White PVC DWV 90-Degree Sink Strainer Adapter H x Sink Strainer Adapter Nut & Gasket

Brand:
Canplas
SKU:
757115
Rating:
(2)
Q&A:
(0)
1-1/2" White PVC DWV 90-Degree Sink Strainer Adapter H x Sink Strainer Adapter Nut & Gasket
Magnifying glass
Hover image to zoom
$4.84 each
In Stock
In Stock
Get 50 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/2", 1-1/2"
Product Highlight: Color
White
Product Highlight: Material
PVC

Description

–
Installed in an PVC DWV piping system from a Sink drain tail pipe using a 90 Degree Trap Adapter, into a PVC DWV Pipe.

Features:
  • Injection molded in non-toxic durable polyvinyl chloride (PVC)
  • Service temperature rated at (140F) +60C
  • High chemical resistance to acids, alkalis, alcohols, halogens, and other corrosive media
  • Normally used in the drainage portion of the DWV system only
  • Use approved PVC primer and solvent cement to make PVC Joints
  • Flame retardant, will not support combustion in the presence of an ignition source

Specs

–
Size:

1-1/2" x 1-1/2"

1-1/2"

Color:

White

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Solves a space problem

In installing a grease trap in my elderly sisters kitchen drain, the one she has started clogging, I needed to create space at 6 inches height but that conflicted with the common drain arrangement. These allow me to set the trap off to the far right and align with the input side of the grease trap.
Burt
Orford NH
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This solved a space problem installing a grease trap

Did not have the clearance to easily remove the grease trap for cleaning. This got me the few inches to lift the trap lid for inspection and adding the deodorants disks.
Burt
Orford NH
8 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy