Apply to be a TradeMaster!
Main product image of 1-1/2" - 2" PVC Backwater Valve Sleeve Kit (White)
Magnifying glass
Hover image to zoom

1-1/2" - 2" PVC Backwater Valve Sleeve Kit (White)

Brand:
Canplas
SKU:
757711
Rating:
(0)
Q&A:
(0)
1-1/2" - 2" PVC Backwater Valve Sleeve Kit (White)
Magnifying glass
Hover image to zoom
$16.94 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" to 2"
Product Highlight: Material
PVC
Product Highlight: Color
White

Description

–
1-1/2" - 2" PVC Backwater Valve Sleeve Kit (White)

Installed on a PVC white DWV backwater valve, a cut to size SDR 28 or 35 sewer pipe attaches to the valve adapter and extends access to the valve from ground level. A threaded plug seals the valve and a provided cap covers the sleeve entrance.

Product Features
  • Injection molded in non toxic durable white polyvinyl chloride PVC
  • Normally used in the drainage portion of the DWV System only
  • Maximum Service Temperature Rated at 140F 60C
  • Flame Retardant will not support combustion in the presence of an ignition source
  • Hand tighten lid plus a half turn provides a complete seal
  • Use approved PVC primer and solvent cement to make PVC Joints
  • Hand tighten lid plus a half turn provides a complete seal
  • Use approved PVC primer and solvent cement to make PVC Joints
  • Normally used in the drainage portion of the DWV system only

Specs

–
Size:

1" to 2"

Material:

PVC

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy