Apply to be a TradeMaster!
Main product image of 20lb., 10 gpm Grease Trap
Magnifying glass
Hover image to zoom

20lb., 10 gpm Grease Trap

Brand:
Canplas
SKU:
763096
Rating:
(0)
Q&A:
(0)
20lb., 10 gpm Grease Trap
Magnifying glass
Hover image to zoom
$319.21 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
16-1/3"
Product Highlight: Length
17-1/2"
Product Highlight: Inlet Type
No Hub
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"

Description

–
The Endura Grease Interceptor is injected molded in engineered copolymer thermoplastic resulting in lower operating costs and a guaranteed longer life. The Endura's seamless, leakproof construction is designed to last, even under the most severe applications. Able to withstand continuous operation at temperatures of 220°F (104°C), the Endura will handle the demanding conditions of a commercial kitchen.
The footprint of the Endura has been engineered to allow a simple and fast retrofit of existing installations. The unit can be installed on floor, semi-recessed or fully recessed in the floor.

Specs

–
Product Type:

Standard Grease Trap

Material:

Polypropylene

Flow Rate (GPM):

10

Capacity (lbs):

20 lbs

Width:

17-1/2"

Height:

16-1/3"

Length:

17-1/2"

Inlet Type:

No Hub

Application:

Plumbing

Inlet Size:

2"

Outlet Size:

2"

Outlet Type:

No Hub

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy