Apply to be a TradeMaster!
Main product image of Mini Plaster Trap w/ 2" Connection (14.6" L x 17.5" W x 16.3" H)
Magnifying glass
Hover image to zoom

Mini Plaster Trap w/ 2" Connection (14.6" L x 17.5" W x 16.3" H)

Brand:
Canplas
SKU:
763138
Rating:
(0)
Q&A:
(0)
Mini Plaster Trap w/ 2" Connection (14.6" L x 17.5" W x 16.3" H)
Magnifying glass
Hover image to zoom
$380.11 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
14-3/5" Length
Product Highlight: Width (Inches)
17-1/2" Width
Product Highlight: Height (Inches)
16.3" Height
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"

Description

–
Features:
  • Compact Endura Tank for tight space applications. 15(L)x 17.5(W) x 16.5(H) nominal dimensions.
  • Internal configuration incorporates a water seal to function as a true "trap", preventing odor transferring upstream.
  • Installed with 2" Mechanical Joint (MJ) Couplings for flexibility of piping materials and connection.
  • Inlet assembly includes access cap for upstream piping access.
  • Removable stainless steel outlet screen prevents debris passing downstream
  • Endura EZ-Open cover latching system for quick and reliable maintenance access.

Specifications:
  • Based on the use of 1-1/2" pipe, the maximum flow rate that can enter and pass through this unit is 20GPM.
  • Length: 14.6"
  • Width: 17.5"
  • Height: 16.3"
  • Color: Grey

Specs

–
Product Type:

Plaster Trap

Length (Inches):

14-3/5"

Width (Inches):

17-1/2"

Height (Inches):

16.3"

Inlet Size:

2"

Outlet Size:

2"

Flow Rate (GPM):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy