Shop Resideo Sale
Main product image of 2" x 2" x 1.5" Two Piece PVC Flow Control Device, 7 GPM (Grey)
Magnifying glass
Hover image to zoom

2" x 2" x 1.5" Two Piece PVC Flow Control Device, 7 GPM (Grey)

Brand:
Canplas
SKU:
763339
Rating:
(0)
Q&A:
(0)
2" x 2" x 1.5" Two Piece PVC Flow Control Device, 7 GPM (Grey)
Magnifying glass
Hover image to zoom
$29.19 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2"
Product Highlight: Material
PVC
Product Highlight: Max Flow (GPM)
7 MAX GPM

Description

–
Installed close to the entrance of a grease interceptor, it controls the flow so that hydro-mechanical separation of grease has time to process.

  • Injection molded valve in non-toxic durable Gray polyvinyl chloride (PVC)
  • Normally used in the drainage portion of the DWV system only
  • Maximum service temperature rated at (140F) +60C
  • Flame Retardant, will not support combustion in the presence of an ignition source
  • High chemical resistance to nearly all acids, alkalis, alcohols, halogens, and other corrosive media
  • Use approved PVC primer and solvent cement to make PVC Joints
  • Can be connected using mechanical joint couplings allowing for use of various piping materials
  • Treaded cleanout access lid with neoprene o-ring
  • Hand tighten access lid plus 1/2 turn for a watertight seal

Specs

–
Size:

2" x 1-1/2"

Material:

PVC

Max Flow (GPM):

7

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy