Apply to be a TradeMaster!
Main product image of 2" Compact Flow Control, 10 GPM w/ Cleanout and Air Intake
Magnifying glass
Hover image to zoom

2" Compact Flow Control, 10 GPM w/ Cleanout and Air Intake

Brand:
Canplas
SKU:
763342
Rating:
(1)
Q&A:
(0)
2" Compact Flow Control, 10 GPM w/ Cleanout and Air Intake
Magnifying glass
Hover image to zoom
$40.24 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Used With
3915A02

Description

–
The Flow Control is an integral component of the Endura's design. The Endura® Flow Control with Cleanout Lid provides quick access to the flow control plate, in case of blockage. External flow control makes cover removal unnecessary when clearing blockage at the flow control plate, keeping odours contained.

Specs

–
Size:

2"

Flow Rate (GPM):

10

Used With:

3915A02

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again if needed.

I needed a replacement and I use this product on a grease trap.
Costas
San Jose CA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy