Apply to be a TradeMaster!
Main product image of 3" x 1-1/2" Vent, 25 GPM Flow Control
Magnifying glass
Hover image to zoom

3" x 1-1/2" Vent, 25 GPM Flow Control

Brand:
Canplas
SKU:
763353
Rating:
(0)
Q&A:
(0)
3" x 1-1/2" Vent, 25 GPM Flow Control
Magnifying glass
Hover image to zoom
$39.94 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 1-1/2"

Description

–
The Flow Control is an integral component of the Endura's design. The Endura® Flow Control with Cleanout Lid provides quick access to the flow control plate, in case of blockage. External flow control makes cover removal unnecessary when clearing blockage at the flow control plate, keeping odours contained.

Specs

–
Size:

3" x 1-1/2"

Flow Rate (GPM):

25

Application:

Accessory

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy