Apply to be a TradeMaster!
Main product image of Endura 3" Hub Solids Interceptor, 60 GPM
Magnifying glass
Hover image to zoom

Endura 3" Hub Solids Interceptor, 60 GPM

Brand:
Canplas
SKU:
763467
Rating:
(0)
Q&A:
(0)
Endura 3" Hub Solids Interceptor, 60 GPM
Magnifying glass
Hover image to zoom
$791.54 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3"
Product Highlight: Length (Inches)
31" Length

Description

–
Features:
  • Installed to prevent solid kitchen waste from entering the drainage system.
  • Tank and lid injection molded in high performance engineered thermoplastic that will not corrode, chip, or peel, even under the most severe applications
  • Removable coarse and fine filter screens
  • Integrated handles in flip up cover provide lifting locations

Specs

–
Product Type:

Solids Interceptor

Flow Rate (GPM):

60

Inlet Size:

3"

Length (Inches):

31"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy