Apply to be a TradeMaster!
Main product image of Endura 35/50 GPM Grease Interceptor 6" Riser Extension Kit
Magnifying glass
Hover image to zoom

Endura 35/50 GPM Grease Interceptor 6" Riser Extension Kit

Brand:
Canplas
SKU:
763494
Rating:
(1)
Q&A:
(0)
Endura 35/50 GPM Grease Interceptor 6" Riser Extension Kit
Magnifying glass
Hover image to zoom
$324.18 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

This commercial grease trap height extender kit from Canplas is an ideal way to give your grease trap area more room. This particular model fits 35 and 50 GPM models and requires the following equipment to install: Silicone sealant, hammer, pliers, nail punch, level, screwdriver, saw and pencil. When it comes to a grease trap in your kitchen, the Endura grease interceptor recess extension and riser installation is ideal.


  • Kit that raises the height of the grease trap by 6 inches
  • This model fits 35 and 50 GPM models
  • Kit that raises the height of the grease trap by 6 inches. This model fits 35 and 50 GPM models.
  • This is compatible with 25LO grease traps

Specs

–
Type:

Accessory

Product Type:

Riser
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Definitley would order from this company again!

This is an easy company to work with and excels at quick service
Mark C.
Sarasota, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?