Apply to be a TradeMaster!
Main product image of Endura XL75, 4" Flow Control, 75 GPM with FPT Hub Connections (150 lbs)
Magnifying glass
Hover image to zoom

Endura XL75, 4" Flow Control, 75 GPM with FPT Hub Connections (150 lbs)

Brand:
Canplas
SKU:
766015
Rating:
(0)
Q&A:
(0)
Endura XL75, 4" Flow Control, 75 GPM with FPT Hub Connections (150 lbs)
Magnifying glass
Hover image to zoom
$2,270.38 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 233 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
The Flow Control is an integral component of the Endura's design. The Endura Flow Control with Cleanout Lid provides quick access to the flow control plate, in case of blockage. External flow control makes cover removal unnecessary when clearing blockage at the flow control plate, keeping odours contained.

Specs

–
Product Type:

Standard Grease Trap

Size:

4"

Connection Type:

FNPT x FNPT

Flow Rate (GPM):

75

Capacity (lbs):

150 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy