Apply to be a TradeMaster!
Main product image of 4" PVC Grey Flow Control, 75 GPM with Cleanout and 1-1/2" Air Intake
Magnifying glass
Hover image to zoom

4" PVC Grey Flow Control, 75 GPM with Cleanout and 1-1/2" Air Intake

Brand:
Canplas
SKU:
766049
Rating:
(0)
Q&A:
(0)
4" PVC Grey Flow Control, 75 GPM with Cleanout and 1-1/2" Air Intake
Magnifying glass
Hover image to zoom
$114.11 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
The Flow Control is an integral component of the Endura's design. The Endura® Flow Control with Cleanout Lid provides quick access to the flow control plate, in case of blockage. External flow control makes cover removal unnecessary when clearing blockage at the flow control plate, keeping odours contained.

Product Features
  • Alternate to Integrated flow control supplied with Endura XL GI's for Jurisdictions requiring PDI G-101 installation compliance by code
  • 75gpm Rated Flow, 4" Hub connections
  • Uniquely accessible design
  • Air intake opposable to flow control body for tight installations
  • Can be extended to grade to maintain accessibility using Extension Kit

Specs

–
Product Type:

Flow Control

Size:

4"

Flow Rate (GPM):

75