Carbon Steel Socket Weld Couplings (3000 lb) are pipe couplings made from A105N carbon steel and listed at 3000#. The Merit Brass models named here range from 1/2" to 1-1/2", with 3/4", 1", and 1-1/4" sizes also listed. Each is listed as a 3000# A105N Carbon Steel Socket Weld Coupling, so the material and 3000# listing match among the sizes named here. Buyers still need to confirm the size against the pipe and the project specification, since coupling size is the main variable between the listings named here. Material, size, and the 3000# designation are the three details that define each listing. Starting with those three details narrows the search quickly. Because these fittings are welded into a system, a mistake in size or material costs labor to correct, which makes a careful match worth the time.
Subcategories
Buying Guide
Start with the pipe size. The Merit Brass couplings named here are listed in 1/2", 3/4", 1", 1-1/4", and 1-1/2" sizes, and each size has its own product listing, so a run with mixed sizes needs more than one product. Pick the size that matches the pipe being joined, and confirm it against the drawings or work order before ordering.
Next, confirm material and designation. Every coupling named here is listed as A105N carbon steel with a 3000# designation, and the brand is Merit Brass on each. If the project specification calls for a different material or designation, compare it against the listing rather than assuming a match.
When ordering Carbon Steel Socket Weld Couplings (3000 lb), compare the full product name on each listing. The name carries the size, the 3000# designation, and the A105N material, so a quick read of it catches most mismatches. Cross-check the quantity per size against the takeoff before checkout.
Finally, plan the weld work around the coupling size. Confirm the welding procedure, pipe schedule, and inspection requirements with the project engineer, because the product names list only size, material, and the 3000# designation. Ask the manufacturer about anything the listing does not state. Record the selected size in the job notes so reorders match.
Frequently Asked Questions
What sizes do Carbon Steel Socket Weld Couplings (3000 lb) come in?
The Carbon Steel Socket Weld Couplings (3000 lb) named here are listed in 1/2", 3/4", 1", 1-1/4", and 1-1/2" sizes. Each size is a separate Merit Brass product listing. Check the full listing for any other sizes.
What material are Merit Brass socket weld couplings made from?
The Merit Brass socket weld couplings named here are listed as A105N carbon steel. Each product name also carries a 3000# designation. Confirm both against the project specification.
Where does the 3000# designation show up on these socket weld couplings?
It appears in the product name. Each Merit Brass socket weld coupling named here is listed as a 3000# A105N Carbon Steel Socket Weld Coupling. Check the project specification to confirm the designation meets requirements.
Are the carbon steel socket weld couplings the same material in every size?
Each of the 1/2", 3/4", 1", 1-1/4", and 1-1/2" Merit Brass couplings named here is listed as 3000# A105N carbon steel. Size is the main difference between those listings. Any other sizes on the full listing should be checked individually.
How do I pick the right carbon steel socket weld coupling size?
Match the coupling size to the pipe being joined, and confirm it against the drawings. The Carbon Steel Socket Weld Couplings (3000 lb) named here are listed by size, so a run with mixed sizes needs more than one product. Confirm the welding procedure and pipe schedule with the project engineer.