Carbon Steel Socket Weld Inserts (3000 lb) are socket weld fittings made from A105N carbon steel and listed as 3000#. The sampled Merit Brass inserts are sized in pairs, such as 3/4" x 1/2", 1" x 1/2", and 1-1/4" x 1", with 1-1/2" x 1/2" at the larger end of the range. Pipefitters and industrial contractors use inserts like these in welded carbon steel piping work, where the listed sizes call out two dimensions for each product. The two-size naming matters because both dimensions have to match the job. Each sampled product is a Merit Brass insert, and the product name carries the class, material, and both sizes in one line. Reading the 3000# designation, the A105N material, and both sizes before ordering prevents a return trip for a mismatched insert, and it keeps a welded assembly on schedule.
Subcategories
Buying Guide
Start with the two sizes. Every sampled Merit Brass insert is named with a larger and a smaller dimension, including 3/4" x 1/2", 1" x 1/2", 1-1/4" x 1/2", 1-1/4" x 1", and 1-1/2" x 1/2". Two inserts that share one dimension are still different products, so confirm both numbers against the job drawing.
Next, match the 3000# designation and material. The sampled products are 3000# A105N carbon steel. If the piping spec calls for a different designation or material, the sampled products are not the right fit, so read each product name in full before ordering.
When comparing Carbon Steel Socket Weld Inserts (3000 lb), keep the brand in view. Merit Brass is the brand on every sampled record. The records do not carry welding details or documentation, so confirm those with the manufacturer when a job requires them.
Product names are the fastest check, since each one states the pairing, the 3000# designation, the A105N material, and the insert type. For mixed orders, build the list by both dimensions and keep quantities separate for each pairing. A second read of the list before checkout catches a missing or swapped number. Treat the sampled sizes as examples, and check the product page for any pairing not named here. Questions about welding procedure or code requirements belong with the manufacturer or the project engineer.
Frequently Asked Questions
What sizes do Carbon Steel Socket Weld Inserts (3000 lb) come in?
The sampled Merit Brass inserts are 3/4" x 1/2", 1" x 1/2", 1-1/4" x 1/2", 1-1/4" x 1", and 1-1/2" x 1/2". Each size is a pairing of two dimensions. Check the product page for any other pairing.
What material are Carbon Steel Socket Weld Inserts (3000 lb) made from?
The sampled products are named as A105N carbon steel inserts. Each name also carries the 3000# designation. Confirm any further material documentation with the manufacturer.
Who makes the 3000# carbon steel socket weld inserts?
Merit Brass is the brand on the sampled Carbon Steel Socket Weld Inserts (3000 lb). Each product name carries the A105N material and both sizes. Read the full name before ordering.
Why do the socket weld insert sizes show two numbers?
Carbon Steel Socket Weld Inserts (3000 lb) in the sample are named with a larger and a smaller size, such as 1-1/4" x 1". The specifications list both dimensions. Match both to the job drawing.
Is there more than one 1-1/4" socket weld insert?
Yes. Merit Brass lists a 1-1/4" x 1/2" and a 1-1/4" x 1" in the sampled Carbon Steel Socket Weld Inserts (3000 lb). They share the larger size and differ in the smaller one. Confirm the smaller dimension before ordering.