Apply to be a TradeMaster!
Main product image of 1/2" ENT Male Adapter
Magnifying glass
Hover image to zoom
1/2" ENT Male Adapter
Magnifying glass
Hover image to zoom
$2.88 each
In Stock
In Stock
Get 72 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1/2"
Product Highlight: Color
Blue

Description

–
One Piece Threaded Adapter, Size 1/2 Inch, Length 1.406 Inches, Material Polycarbonate, Pack of 150

Specs

–
Size:

1/2"

Color:

Blue

Product Type:

Fitting

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy