Apply to be a TradeMaster!
Main product image of 1" ENT Threaded Male Adapter
Magnifying glass
Hover image to zoom

1" ENT Threaded Male Adapter

Brand:
Carlon
SKU:
A243F2
Rating:
(0)
Q&A:
(0)
1" ENT Threaded Male Adapter
Magnifying glass
Hover image to zoom
$6.50 each
In Stock
In Stock
Get 84 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1"
Product Highlight: Color
Blue

Description

–

1" Two-Piece Electrical Nonmetallic Tubing (ENT) Threaded Male Terminal Adapter. Material - Polycarbonate. Thread Size- 1-11 NPT.


Specs

–
Color:

Blue

Size:

1"

Product Type:

Fitting

Material:

PVC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy