Apply to be a TradeMaster!
Main product image of 1-Gang ENT Non-Metallic Box Cover, 5/8" Rise, 4.2 Cubic Inch
Magnifying glass
Hover image to zoom

1-Gang ENT Non-Metallic Box Cover, 5/8" Rise, 4.2 Cubic Inch

Brand:
Carlon
SKU:
A411RR
Rating:
(0)
Q&A:
(0)
1-Gang ENT Non-Metallic Box Cover, 5/8" Rise, 4.2 Cubic Inch
Magnifying glass
Hover image to zoom
$2.30 each
BOX UP & SAVE 6%
$13.02 box of 6
$2.17 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Size
5/8"
Product Highlight: Color
Blue
Product Highlight: Shape
Square

Description

–
1-gang 4.2 cubic inch. non-metallic box cover, 5/8 inch. raised.

Specs

–
Product Type:

Cover

Size:

5/8"

Material:

Non-Metallic

Color:

Blue

Number of Gangs:

1

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy