The Day Savers – A National Tradesmen Day Contest
Main product image of 2-Gang ENT Non-Metallic Box Cover, 1/2" Rise, 6.1 Cubic Inch
Magnifying glass
Hover image to zoom

2-Gang ENT Non-Metallic Box Cover, 1/2" Rise, 6.1 Cubic Inch

Brand:
Carlon
SKU:
A420RR
Rating:
(0)
Q&A:
(0)
2-Gang ENT Non-Metallic Box Cover, 1/2" Rise, 6.1 Cubic Inch
Magnifying glass
Hover image to zoom
$4.21 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Non-Metallic
Product Highlight: Size
1/2"
Product Highlight: Color
Blue
Product Highlight: Shape
Square

Description

2-gang 6.1 cubic inch. non-metallic box cover, 1/2 inch. raised.

Specs

Product Type:

Cover

Size:

1/2"

Material:

Non-Metallic

Color:

Blue

Number of Gangs:

2

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy