Apply to be a TradeMaster!
Main product image of 4" ENT Non-Metallic Outlet Box, 2-3/8" Depth, 30.3 Cubic Inch w/ 3/4" Knockouts
Magnifying glass
Hover image to zoom

4" ENT Non-Metallic Outlet Box, 2-3/8" Depth, 30.3 Cubic Inch w/ 3/4" Knockouts

Brand:
Carlon
SKU:
A52171E
Rating:
(0)
Q&A:
(0)
4" ENT Non-Metallic Outlet Box, 2-3/8" Depth, 30.3 Cubic Inch w/ 3/4" Knockouts
Magnifying glass
Hover image to zoom
$7.25 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Size
4"
Product Highlight: Color
Blue
Product Highlight: Shape
Square

Specs

–
Product Type:

Outlet Box

Size:

4"

Material:

Non-Metallic

Color:

Blue

Shape:

Square

Number of Holes:

7

Hole Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy