Apply to be a TradeMaster!
Main product image of 4" Square ENT Non-Metallic Outlet/Switch Box, 2-3/8" Depth, 30.3 Cubic Inch
Magnifying glass
Hover image to zoom

4" Square ENT Non-Metallic Outlet/Switch Box, 2-3/8" Depth, 30.3 Cubic Inch

Brand:
Carlon
SKU:
A5217DE
Rating:
(0)
Q&A:
(0)
4" Square ENT Non-Metallic Outlet/Switch Box, 2-3/8" Depth, 30.3 Cubic Inch
Magnifying glass
Hover image to zoom
$7.49 each
In Stock
In Stock
Get 67 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Size
4"
Product Highlight: Color
Blue
Product Highlight: Shape
Square

Description

–
Two Gang Outlet Box, Volume 30.3 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 2.40 Inches, Number of Knockouts 7, Knockout Size 1/2 Inch and 3/4 Inch, Material PVC

Specs

–
Product Type:

Switch Box

Size:

4"

Material:

Non-Metallic

Color:

Blue

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy